TMCX350NB
Appleton Cable Entries, TMCX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMCX350NB

Appleton Cable Entries, TMCX Series

TMCX350NB

Appleton Cable Entries, TMCX Series
3 1/2 IND HAZLO MC CONN NI/BR
MFG Item Number
TMCX350NB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, TMCX Series
Item #
TMCX350NB
3 1/2 IND HAZLO MC CONN NI/BR

TMCX Series Information

  • For use on horizontal or vertical runs
  • Independent sealing and armor clamping
  • Superior pull out prevention
  • Compact slim profile
  • Widest cable acceptance range
  • Disconnectable design
Appleton TMCX Connectors are designed for use with MC/MCHL, corrugated interlocked aluminum/steel armor or continuously welded armor (TECK or CLX) cables. They provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.

Specifications

Specifications
Manufacturer Part Number TMCX350NB
Manufacturer Appleton
Product Series TMCX
Family Series Appleton Cable Entries, TMCX Series
Description Metal Clad Cable Connector, Trade Size 3-1/2 Inch, Cable Type Jacketed Metal Clad, Cable Size 2.99 to 3.83 Inch, Diameter 3.49 Inch, Material Nickel Plated Brass, Enclosure Class I Div 1 and 2 Group A B C D, Class I Zone 1 AExd IIC, Class II Div 1 and 2
Hub Size 3-1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 2.99-3.83 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals CSA, UL
Protection Rating IP66
Net Weight 14.7713 lbs
Gross Weight 14.95 lbs