Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries, TMCX Series
TMCX4140BR
Eaton's Crouse-Hinds series Cable Entries, TMCX Series
1 1/4 BRASS FT MC CAB ARMOR OD 1.10-1.40
MFG Item Number
TMCX4140 BR
This item cannot be canceled or returned
Description
Cable Entries, TMCX Series
1 1/4 BRASS FT MC CAB ARMOR OD 1.10-1.40
- Explosion‑Proof and Watertight Seal
- Available with NPT Threads
- Standard Aluminum Material
Specifications
Specifications
| Manufacturer Part Number |
TMCX4140 BR |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
TMCX |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries, TMCX Series |
| Description |
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Brass, Outer Sheath:1.15-1.62, 1-1/4 NPT,Armor Range:1.10-1.40 |
| Hub Size |
1-1/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 4 |
| Split Frame |
No |
| Cable Diameter Range |
1.09-1.41 " |
| Type |
Bushing Grip, Epoxy Sealing |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Protection Rating |
IP56 |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
TMCX4140BR
Eaton's Crouse-Hinds series Cable Entries, TMCX Series