TMCX Series Information
| Manufacturer Part Number | TMCX5161 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | TMCX |
| Family Series | Eaton's Crouse-Hinds series Cable Entries, TMCX Series |
| Description | Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:1.38-1.78, 1-1/2 NPT,Armor Range:1.33-1.61 |
| Hub Size | 1-1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4 |
| Split Frame | No |
| Cable Diameter Range | 1.33-1.61 " |
| Type | Bushing Grip, Epoxy Sealing |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Protection Rating | IP56 |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |