TMEH-S25-X0
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMEH-S25-X0

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

TMEH-S25-X0

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
TMEH-S25-X0 Heavy Duty Cable Tie Mount,
MFG Item Number
TMEH-S25-X0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
TMEH-S25-X0
TMEH-S25-X0 Heavy Duty Cable Tie Mount,

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Manufacturer Part Number TMEH-S25-X0
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Description Panduit TMEH-S25-X0 screw applied extra heavy cable tie mounts are designed for use with Panduit extra-heavy cross section cable ties for mounting cable, large wire bundles, or tubular shapes. Their unique cradle design provides maximum stability for
Mounting Adhesive, Screw
Screw Size 14
Color Black
Height 1.62 "
Width 0.72 "
Depth 0.61 "
Special Properties Weather Resistant
Heat Stabilized No
Material Nylon
Net Weight 0.115 lbs
Gross Weight 0.14 lbs