TMEH2S5-D350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMEH2S5-D350

Panduit Cable Tie Mounts

TMEH2S5-D350

Panduit Cable Tie Mounts
TMEH2S5-D350 Cable Tie Mount
MFG Item Number
TMEH2S5-D350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
TMEH2S5-D350
TMEH2S5-D350 Cable Tie Mount

Series Information

Specifications

Specifications
Manufacturer Part Number TMEH2S5-D350
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Heavy duty mount hole size 0.187, screw applied, Heat Stabilized, Impact Modified, Weather Resistant Nylon 6.6.
Mounting Screw
Screw Size 10
Color Black
Height 0.62 "
Width 0.74 "
Depth 1.41 "
Special Properties Weather Resistant
Heat Stabilized Yes
Material Nylon
Net Weight 4.105 lbs
Gross Weight 4.105 lbs