Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TMF400 Eaton's Bussmann series Fuses, TMF Series, 400A 660V AC / 460V DC BS88 FUSE
TMF400 Eaton's Bussmann series Fuses, TMF Series, 400A 660V AC / 460V DC BS88 FUSE
This item cannot be canceled or returned
Description
400A 660V AC / 460V DC BS88 FUSE
Specifications
Specifications
| Manufacturer Part Number |
TMF400 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
TMF |
| Family Series |
Eaton's Bussmann series Fuses, TMF Series |
| Description |
Fuse-link, LV, 400 A, AC 660 V, DC 460 V, BS88/B4, 60 x 137 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
400 A |
| AC Voltage |
690 VAC |
| DC Voltage |
460 VDC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
1.5146 lbs |
| Gross Weight |
1.5146 lbs |
TMF400
Eaton's Bussmann series Fuses, TMF Series