Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TMF400M450 Eaton's Bussmann series Fuses, TMF Series, 400M450A 660V AC / 460V DC BS88 FUSE
MFG Item Number
TMF400M450
TMF400M450 Eaton's Bussmann series Fuses, TMF Series, 400M450A 660V AC / 460V DC BS88 FUSE
MFG Item Number
TMF400M450
This item cannot be canceled or returned
Description
400M450A 660V AC / 460V DC BS88 FUSE
Specifications
Specifications
| Manufacturer Part Number |
TMF400M450 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
TMF |
| Family Series |
Eaton's Bussmann series Fuses, TMF Series |
| Description |
Fuse-link, low voltage, AC 660 V, DC 460 V, BS88/B4, 60 x 137 mm, gM, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
400 A |
| AC Voltage |
690 VAC |
| DC Voltage |
460 VDC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Comments |
Also Rated at 450 Amps for Motor Start |
| Net Weight |
1.5168 lbs |
| Gross Weight |
1.5168 lbs |
TMF400M450
Eaton's Bussmann series Fuses, TMF Series