Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Process Controllers, TMH Series
TMH4-N2RB
Autonics Process Controllers, TMH Series
Advanced Multi-Channel Modular
MFG Item Number
TMH4-N2RB
This item cannot be canceled or returned
Description
Process Controllers, TMH Series
Advanced Multi-Channel Modular
Temperature Process Controller Multi‑Channel Modular Type PC Parameter Setting via PC Easy Maintenance Separated Body/Base Parts High performance temperature process controllers which function on multiple channels. No separate communication and power supply is needed for the expansion modules due to the module connectors included with this series. Uses DAQMaster for ease of management and calibration.
Specifications
Specifications
Manufacturer Part Number
TMH4-N2RB
Manufacturer
Autonics
Product Series
TMH
Family Series
Autonics Process Controllers, TMH Series
Description
Advanced Multi-Channel Modular Temperature Controller, 4 channel, CT Input, RS485 Communicate Output,
Power Supply
21.6-26.4 VDC
Nominal Voltage
24 VDC
Input Type
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type
Relay
Number of Outputs
4
Display Type
Indicators
Thermocouple Class
B, C, E, G, J, K, L, N, PLII, R, S, T, U
Control Loops
On/Off, P, PD, PI, PID
Approvals
CE, cURus
Comments
RS485 Comm Output, Base Module
Net Weight
0.3906 lbs
Gross Weight
0.5519 lbs
TMH4-N2RB
Autonics Process Controllers, TMH Series