Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TMM1NFC |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Relays |
| Description | Multifunction Time Relay, 0.1 Sec to 999 Days, 12-240VAC/DC, Relay Out 8A Hr Mtr, Cntr, NFC With Android App |
| Operation | Programmable Multifunction With Nfc |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Timing Range | 0.1 s-999 Days |
| Max Time | 999 Days |
| Coil Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Coil Voltage | 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 12-240 VAC |
| DC Voltage | 12-240 VDC |
| Termination | Screw Terminals |
| Protection Rating | IP20, IP40 |
| Approvals | CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.155 lbs |