Series Information
| Manufacturer Part Number | TMPA440 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Relays |
| Description | Time Delay Relay, Multiscale, Multivoltage, Modular Version |
| Operation | On Delay |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Adjustment Operator | Onboard |
| Timing Range | 1 |
| Coil Voltage | 380-440 VAC |
| Nominal Coil Voltage | 380 VAC, 415 VAC |
| AC Voltage | 380-440 VAC |
| Contact Rating | 8 A |
| Approvals | cULus |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.19 lbs |