Series Information
| Manufacturer Part Number | TMR5F15120 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton timing relay,120V AC/DC OFF DELAY TIMER 0.3-30M,TMR5 Series Time Delay Relays,Octal style term,11 pins,OFF delaycontrol switch trigger,0.3-30 minutes time delay,120 Vac/dc input voltage,10A max. allowable load,DPDT contact config- |
| Operation | Off Delay |
| Contacts | DPDT |
| Mounting | Plug-In |
| Time Range Adjustment | Fixed |
| Adjustment Operator | Dial |
| Timing Range | 0.1-10 s |
| Coil Voltage | 120 VAC, 120 VDC |
| Nominal Coil Voltage | 120 VAC, 120 VDC |
| Contact Rating | 10 A |
| Termination | 11 Pin |
| Approvals | CE, cURus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |