Series Information
| Manufacturer Part Number | TMR5N0824 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | TMR5 Series Time Delay Relays, Octal style terminals, 8 pins, ON delay, 0.6-60 sec time delay, 24 Vac/dc input voltage, 10A max. allowable load, DPDT contact configuration |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Plug-In |
| Time Range Adjustment | Fixed |
| Adjustment Operator | Dial |
| Timing Range | 0.6-60 s |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Approvals | CE, cURus, UL |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.25 lbs |