TR Series Information
| Manufacturer Part Number | TMRD1UN |
|---|---|
| Manufacturer | Eaton |
| Product Series | TR |
| Family Series | Eaton Relays, TR Series |
| Description | Eaton Plug in solid state timing relay |
| Operation | Memory Latch, Off Delay, On Delay, One-Shot, Pulse Generator, Repeat Cycle |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-10 Days |
| Max Time | 10 Days |
| Coil Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Coil Voltage | 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 12-240 VAC |
| DC Voltage | 12-240 VDC |
| Contact Rating | 16 A |
| Termination | Screw Terminals |
| Protection Rating | IP40 |
| Net Weight | 0.1519 lbs |
| Gross Weight | 0.18 lbs |