Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMST Lovato Relays, TM Series, Mod.Timer For Star-Delta Start Ers,

MFG Item Number
TMST

TMST Lovato Relays, TM Series, Mod.Timer For Star-Delta Start Ers,

MFG Item Number
TMST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TM Series
Item #
TMST
Mod.Timer For Star-Delta Start Ers,

TM Series Information

  • Single and Multi‑Function, Specialty Applications
  • Input Voltages: 12 to 240 VDC, 12~440 VAC
  • Time Ranges: 0.1 Seconds to 100 Days
  • LED Status Indicators
  • 35mm DIN Rail Mounting


Specifications

Specifications
Manufacturer Part Number TMST
Manufacturer Lovato
Product Series TM
Family Series Lovato Relays, TM Series
Description Mod.Timer For Star-Delta Start Ers, Mult
Operation Sequential Start
Contacts 1NO
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.1 s-10 Min
Max Time 10 Min
Time Tolerance 9 %
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VDC, 48 VDC
AC Voltage 24-240 VAC
DC Voltage 24-48 VDC
Contact Rating 8 A
Termination Screw Terminals
Protection Rating IP40
Approvals cULus, EAC
Comments For induction motor starting applications. Two SPST-NO relays
Net Weight 0.1984 lbs
Gross Weight 0.1984 lbs