TMSTLHS8-C0
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMSTLHS8-C0

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

TMSTLHS8-C0

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
TMSTLHS8-C0 Cable Tie Mount
MFG Item Number
TMSTLHS8-C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
TMSTLHS8-C0
TMSTLHS8-C0 Cable Tie Mount

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number TMSTLHS8-C0
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description The cable tie mount in black is installed onto a 0.31 7.9mm stud. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 100.
Mounting Stud
Color Black
Height 1.25 "
Width 0.48 "
Depth 0.95 "
Special Properties Weather Resistant
Heat Stabilized No
Material Nylon
Net Weight 1.09 lbs
Gross Weight 1.09 lbs