TMWSJ025
Red Lion Thermocouples, TMWS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMWSJ025 Red Lion Thermocouples, TMWS Series, TC WIRE J TEF 25ft. 24AWG

MFG Item Number
TMWSJ025

TMWSJ025 Red Lion Thermocouples, TMWS Series, TC WIRE J TEF 25ft. 24AWG

MFG Item Number
TMWSJ025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TMWS Series
Item #
TMWSJ025
TC WIRE J TEF 25ft. 24AWG

TMWS Series Information

Specifications

Specifications
Manufacturer Part Number TMWSJ025
Manufacturer Red Lion
Product Series TMWS
Family Series Red Lion Thermocouples, TMWS Series
Description TC WIRE J TEF 25ft. 24AWG
Calibration Type J
Length 25 '
Wire Size Range 24 AWG
Solid/Stranded Solid
Temp Rating (Single) 500 °F
Temp Rating (Continuous) 500 °F
Single Insulation TPE
Duplex Insulation TPE Extr.
Each Wire Neoflon PFA
Overall Neoflon PFA
Net Weight 0.175 lbs
Gross Weight 0.225 lbs
Alternatives
J24-4-507/25FT
J24-4-507/25FT
Temprel Inc Thermocouples