Brady B-702 Vinyl Coated Polyester Series Information
| Manufacturer Part Number | 111538 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-702 Vinyl Coated Polyester |
| Family Series | Brady Labels, Brady B-702 Vinyl Coated Polyester Series |
| Description | Fine Wire Markers Low Profile Vinyl Legend 50-50 to 99-99, 6250 Total |
| Application | Cable & Wire Marking |
| Material Type | Polyester |
| Material Description | Vinyl Coated |
| Text Color | Black |
| Background Color | White |
| Special Properties | Chemical-, Corrosion-, Humidity-, Oil-, UV-, and Weather-Resistant, Consecutive Numbers, Low Profile |
| Special Environment Type | Temperature Range: -40-212 |
| Label Height | 0.094 " |
| Label Width | 0.313 " |
| Legend | 50 to 99 |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.0106 lbs |