Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TN-M18-H1147

Turck Sensors

TN-M18-H1147

Turck Sensors
I/O
Item Number
TN-M18-H1147
MFG Item Number
7030002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
TN-M18-H1147
I/O

Series Information

Specifications

Specifications
Manufacturer Turck
Family Series Turck Sensors
Manufacturer Part Number 7030002
Description I/O
Accessory Type Housing
Application Protection
Current Rating 0.08 A
Voltage 10-30 VDC
Material Metal
Net Weight 0.15 lbs
Gross Weight 0.15 lbs