Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TN-Q80-H1147 Turck Sensors, I/O
MFG Item Number
7030007

TN-Q80-H1147 Turck Sensors, I/O

MFG Item Number
7030007
Item Number
TN-Q80-H1147
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
TN-Q80-H1147
I/O

Series Information

Specifications

Specifications
Manufacturer Turck
Family Series Turck Sensors
Manufacturer Part Number 7030007
Description I/O
Accessory Type Housing
Application Protection
Current Rating 0.08 A
Voltage 10-30 VDC
Material Plastic
Net Weight 0 lbs
Gross Weight 0.7 lbs