TN1038

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TN1038

Burndy Terminals, TN Series

TN1038

Burndy Terminals, TN Series
NYLON RING 12-10, STUD 3
MFG Item Number
TN1038
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TN Series
Item #
TN1038
NYLON RING 12-10, STUD 3

TN Series Information

  • An Integral One‑Piece Copper Barrel/Insulation Grip and Wire Strain Relief Design ‑ Provides Improved Physical Strength Characteristics over a Multi‑Piece Design
  • Manufactured of Pure Electrolytic Copper ‑ Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Brazed Seam ‑ Provides a Stronger Barrel Design to Minimize any Possible Splitting and Eliminates Folding
  • Deep Inner Barrel Serrations ‑ Provides Excellent Electrical Conductivity and Pullout Strength Values
  • Smooth Funnel Entry for Easy Wire Insertion

INSULUG™ type TN (bulk: YAES) Nylon‑insulated terminals are designed for heavy duty industrial, utility and military power and control‑circuit applications for wire sizes 26 AWG through 10 AWG. They offer high dielectric strength and stability in oily conditions and meet military CLASS 1 and CLASS 2 requirements per SAE‑AS25036 and the requirements of military specifications SAE‑AS7928.

  • The Insulation is Locked in Place and Will Not Twist Off, Thereby Maintains Proper Dielectric Values
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Resistance to Corrosion
  • Color‑Coded and Clearly Marked ‑ Provides Quick, Easy Wire Size Identification
  • Ring Tongue ‑ Provides a Secure Termination Under the Screw Head that can not be Removed Without Complete Removal of the Screw
  • Two or More Terminals may be Stacked on a Common Stud Easily ‑ Provides Flexibility and Versatility

Specifications

Specifications
Manufacturer Part Number TN1038
Manufacturer Burndy
Product Series TN
Family Series Burndy Terminals, TN Series
Description NYLON RING 12-10, STUD 3
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs