Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TN111RM40 Intermatic Timers, Plug-In Timer with 2 ON/OFF

MFG Item Number
TN111RM40

TN111RM40 Intermatic Timers, Plug-In Timer with 2 ON/OFF

MFG Item Number
TN111RM40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
TN111RM40
Plug-In Timer with 2 ON/OFF

Series Information

Specifications

Specifications
Manufacturer Part Number TN111RM40
Manufacturer Intermatic
Family Series Intermatic Timers
Description Plug-In Timer with 2 ON/OFF Settings. Rated for outdoor enclosure.
Voltage 125 VAC
Nominal Voltage 120 VAC
Mounting Surface
Maximum Time Preset 24 Hrs
Time Format Hours
Display Type Dial
NEMA Rating NEMA 3R
Timing Activation Dial
Status Indicator No
Approvals cCSAus
Net Weight 0.56 lbs
Gross Weight 0.55 lbs