TN146F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TN146F Burndy Terminals, TN-F Series, NYLON FORK 16-14, STUD 4

MFG Item Number
TN146F

TN146F Burndy Terminals, TN-F Series, NYLON FORK 16-14, STUD 4

MFG Item Number
TN146F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TN-F Series
Item #
TN146F
NYLON FORK 16-14, STUD 4

TN-F Series Information

  • Fork Tongue
  • Provides Faster and Easier Installation by Permitting Insertion Under the Screw Head without Completely Removing It

The type TN‑F (bulk: YAES‑F), nylon insulated fork tongue terminal has the same high quality as the TN. It is designed to meet the heavy‑duty requirements of industrial and utility applications. Used on both power and control circuits for wire sizes #26 AWG through #10 AWG. The TN‑F provides high dielectric strength and stability in oily conditions. The TN‑F is identical to the TN with the addition of a fork tongue which allows installation without complete removal of its supporting screw.

Specifications

Specifications
Manufacturer Part Number TN146F
Manufacturer Burndy
Product Series TN-F
Family Series Burndy Terminals, TN-F Series
Description NYLON FORK 16-14, STUD 4
Terminal Type Spade/Fork
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Stud Size #4, #5, #6
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0001 lbs