TN18-WJ-XV
Catamount, a T & B Brand Terminals, TN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TN18-WJ-XV Catamount, a T & B Brand Terminals, TN Series, NYLON INSULATED WIRE JOINTS

MFG Item Number
TN18-WJ-XV

TN18-WJ-XV Catamount, a T & B Brand Terminals, TN Series, NYLON INSULATED WIRE JOINTS

MFG Item Number
TN18-WJ-XV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 75

Description

Terminals, TN Series
Item #
TN18-WJ-XV
NYLON INSULATED WIRE JOINTS

TN Series Information

Insulated Nylon Wire Joint for Wire Range 12‑10,16‑14,22‑16 , White


Specifications

Specifications
Manufacturer Part Number TN18-WJ-XV
Manufacturer Catamount, a T & B Brand
Product Series TN
Family Series Catamount, a T & B Brand Terminals, TN Series
Description Insulated Nylon Wire Joint for Wire Range 22-16 , White, Reusable Packaging
Capacity 22-16 AWG
Max Voltage 300 V
Maximum Temperature 221 °F
Wire Type Copper
Color White
Style Standard
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.001 lbs