Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, TN-LF Series
TN186LF
Burndy Terminals, TN-LF Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TN186LF |
| Manufacturer |
Burndy |
| Product Series |
TN-LF |
| Family Series |
Burndy Terminals, TN-LF Series |
| Description |
22-18 N/I #6 Snap Spade |
| Terminal Type |
Fork |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Red |
| Material |
Copper |
| Stud Size |
#4, #5, #6 |
| Tongue Width |
0.25 " |
| Maximum Temperature |
221 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |
TN186LF
Burndy Terminals, TN-LF Series