Series Information
| Manufacturer Part Number | TN311 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | Plug-In Timer with 2 ON/OFF Settings. Rated for outdoor enclosure. |
| Voltage | 125 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Plug-In |
| Maximum Time Preset | 99,999.99 Hrs |
| Time Format | Hours |
| Display Type | Dial |
| Timing Activation | Dial |
| Status Indicator | No |
| Approvals | cCSAus |
| Net Weight | 0.37 lbs |
| Gross Weight | 5.04 lbs |