TNC100X75LG2
Panduit Wire Duct, Panduct Type TNC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TNC100X75LG2 Panduit Wire Duct, Panduct Type TNC Series, Panduct TNC100X75LG2 Base/Cover

MFG Item Number
TNC100X75LG2

TNC100X75LG2 Panduit Wire Duct, Panduct Type TNC Series, Panduct TNC100X75LG2 Base/Cover

MFG Item Number
TNC100X75LG2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire Duct, Panduct Type TNC Series
Item #
TNC100X75LG2
Panduct TNC100X75LG2 Base/Cover

Panduct Type TNC Series Information

  • Material: Polyphenylen Ether + High Impact Polystyrene (PPE+HIPS)
  • Low‑Smoke, Halogen‑Free is non‑toxic, lead‑free, and environmentally safe. Will not exibit a high rate of smoke generation or release toxic, corrosive gases in the event of a fire that could endanger public safety or damage sensitive electronics in enclosed environments (passenger rail, oil and gas platforms)
  • UL recognized continuous use temperature: 221°F (105°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Meets NFPA 130 and FRA requirements for surface flammability and smoke density.
  • Meets a Hazard Level Classification of HL2 per European Standard EN 45545‑2 for R22 (Interior).
  • Meets a Hazard Level Classification of HL2 per European Standard EN 45545‑2 for R23 (Exterior).
  • Other Rail Standard Compliances
  • DIN 5510‑2
  • BSS 7239
  • AFNOR NF F 16 101 and NF F 16 102
  • UNIFER EN UNI 11925‑2 (EN ISO 11925‑2.

Specifications

Specifications
Manufacturer Part Number TNC100X75LG2
Manufacturer Panduit
Product Series Panduct Type TNC
Family Series Panduit Wire Duct, Panduct Type TNC Series
Description Type TNC slotted wall wiring duct, 99.6mm W x 72.4mm H, 6.6' length, polyphenylene ether + high impact polystyrene PPE + HIPS, light gray, base and cover packaged together.
Style Halogen-Free PPE
Height 2.86 "
Width 3.92 "
Slot Width 0.39 "
Color Gray
Cover Included Yes
Nominal Height 2.75 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1 lb