TNF14-250FDD-XV
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TNF14-250FDD-XV Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, 16-14 FULLY INSUL NYLON FEMALE DIS

MFG Item Number
TNF14-250FDD-XV

TNF14-250FDD-XV Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, 16-14 FULLY INSUL NYLON FEMALE DIS

MFG Item Number
TNF14-250FDD-XV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 75

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
TNF14-250FDD-XV
16-14 FULLY INSUL NYLON FEMALE DIS

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number TNF14-250FDD-XV
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Fully Nylon Insulated 2 Crimp Female Disconnect - Wire Range 16-14 AWG, Strip Length .27 Inches, Tab Size .250 Inches, Install with CM2000 Die A, Die Color Blue
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs