TNLR-Q80L400-H1147L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TNLR-Q80L400-H1147L

Turck Sensors

TNLR-Q80L400-H1147L

Turck Sensors
I/O
Item Number
TNLR-Q80L400-H1147L
MFG Item Number
7030234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
TNLR-Q80L400-H1147L
I/O

Series Information

Specifications

Specifications
Manufacturer Turck
Family Series Turck Sensors
Manufacturer Part Number 7030234
Description I/O
Accessory Type Housing
Application Protection
Current Rating 0.23 A
Voltage 19.2-28.8 VDC
Material Plastic
Net Weight 0 lbs
Gross Weight 2.6 lbs