TNS400
Appleton Fittings, Conduit End Bell Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TNS400

Appleton Fittings, Conduit End Bell Series

TNS400

Appleton Fittings, Conduit End Bell Series
4 IN COND END BELL
MFG Item Number
TNS400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Conduit End Bell Series
Item #
TNS400
4 IN COND END BELL

Conduit End Bell Series Information

  • Provides a smooth, rounded pulling surface, preventing damage to cable sheath or insulation
  • Slots are provided for attaching to concrete forms
  • This product serves no electrical function and therefore requires no third party testing or certification. It is considered to be a helper component
O‑Z/Gedney conduit end bells are designed for use with threaded rigid conduit and IMC. They provide a smooth transition from conduit to open conductors.

Specifications

Specifications
Manufacturer Part Number TNS400
Manufacturer Appleton
Product Series Conduit End Bell
Family Series Appleton Fittings, Conduit End Bell Series
Description 4 IN COND END BELL
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle Straight
Trade Size 4 "
Hub Size 4 "
Grounding No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Hazardous Location No
Comments Requires no third party testing or certification
Net Weight 5.1 lbs
Gross Weight 5.1 lbs