Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TO500 ASI-Automation Systems Interconnect Terminal Blocks, Ground Terminal Block, DIN Rail
TO500 ASI-Automation Systems Interconnect Terminal Blocks, Ground Terminal Block, DIN Rail
This item cannot be canceled or returned
Description
Ground Terminal Block, DIN Rail
Specifications
Specifications
| Manufacturer Part Number |
TO500 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Ground Terminal Block, DIN Rail Mount, Fully Enclosed Yellow Green Housing, Screw Clamp To Rail, 20-8 |
| Type |
Ground |
| Number of Circuits |
1 |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.08 lbs |
TO500
ASI-Automation Systems Interconnect Terminal Blocks