Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veris Industries HVAC Sensors, TO Series
TONR00
Veris Industries HVAC Sensors, TO Series
Temp,Outdoor,1k8 Thermistor
This item cannot be canceled or returned
Description
Temp,Outdoor,1k8 Thermistor
APPLICATIONS:
TO Series outdoor temperature sensors feature a sleek,weather resistant design,and provide easy installation.The durable probe is encased in a radiation shield to reduce the effects of solar heating.Choose from a variety of RTD,thermistor,or transmitter outputs to suit any application.
Specifications
Specifications
Manufacturer Part Number
TONR00
Manufacturer
Veris Industries
Product Series
TO
Family Series
Veris Industries HVAC Sensors, TO Series
Description
Temp,Outdoor,1k8 Thermistor
Application
Outdoor
Output
4-20 mA
Operating Temperature
-13-221 °F
Function
Temperature
Display
No Display
Override
No
Set Point
No
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
TONR00
Veris Industries HVAC Sensors, TO Series