TOPSCAN-S-M5S/L1400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TOPSCAN-S-M5S/L1400

Pepperl Fuchs Light Curtains

TOPSCAN-S-M5S/L1400

Pepperl Fuchs Light Curtains
Photoelectric (Doors, Gates,
Item Number
TOPSCAN-S-M5S/L1400
MFG Item Number
193035
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
TOPSCAN-S-M5S/L1400
Photoelectric (Doors, Gates,

Series Information

Specifications

Specifications
Manufacturer Part Number 193035
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Light Curtains
Description Photoelectric (Doors, Gates, Elevators), 193035
Type Transceiver
Voltage 24 VDC
Operating Range 0-2.5 m
Response Time 70 ms
Protection Rating IP52
Approvals CE
Net Weight 2.7558 lbs
Gross Weight 2.7558 lbs