TP-104A-N1/4-H1141-L035

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP-104A-N1/4-H1141-L035

Turck HVAC Sensors

TP-104A-N1/4-H1141-L035

Turck HVAC Sensors
Sensor, Temperature
Item Number
TP-104A-N1/4-H1141-L035
MFG Item Number
9910526
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
TP-104A-N1/4-H1141-L035
Sensor, Temperature

Series Information

Specifications

Specifications
Manufacturer Part Number 9910526
Manufacturer Turck
Family Series Turck HVAC Sensors
Description Sensor, Temperature
Application All Purpose
Humidity Sensor No
Operating Temperature -58-120 °C
Probe Length (ft) 0.11 '
Probe Length 1.38 "
Function Temperature
Display No
Override No
Set Point No
Net Weight 0.065 lbs
Gross Weight 0.085 lbs