Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP-206A-CF-H1141-L100
Sensor; Temperature; -30C to +350C;
Item Number
TP-206A-CF-H1141-L100
Description
Item #
TP-206A-CF-H1141-L100
Sensor; Temperature; -30C to +350C;
Specifications
Specifications
| Manufacturer Part Number |
9910475 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Sensor; Temperature; -30C to +350C; M12; M9910475 |
| Application |
Plant Construction, Process Industry |
| Output |
Resistance |
| Display |
None |
| Operating Temperature |
-22-662 °F |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.065 lbs |
TP-206A-CF-H1141-L100
Turck Sensors