TP-206A-CF-H1141-L200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP-206A-CF-H1141-L200 Turck Sensors, Sensor; Temperature; PT100; 200mm;

MFG Item Number
9910477

TP-206A-CF-H1141-L200 Turck Sensors, Sensor; Temperature; PT100; 200mm;

MFG Item Number
9910477
Item Number
TP-206A-CF-H1141-L200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
TP-206A-CF-H1141-L200
Sensor; Temperature; PT100; 200mm;

Series Information

Specifications

Specifications
Manufacturer Part Number 9910477
Manufacturer Turck
Family Series Turck Sensors
Description Sensor; Temperature; PT100; 200mm; 4 Pin; 100 Bar; -40C to +90C; M12; M9910477
Application Plant Construction, Process Industry
Output Resistance
Display None
Operating Temperature -22-662 °F
Net Weight 0 lbs
Gross Weight 0.1 lbs