Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP-306A-CF-H1141-L5000 Turck Sensors, Sensor, Temperature
TP-306A-CF-H1141-L5000 Turck Sensors, Sensor, Temperature
Item Number
TP-306A-CF-H1141-L5000
This item cannot be canceled or returned
Description
Item #
TP-306A-CF-H1141-L5000
Specifications
Specifications
| Manufacturer Part Number |
9910481 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Sensor, Temperature |
| Application |
Liquid, Gaseous Media |
| Output |
Resistance |
| Display |
None |
| Operating Temperature |
-58-221 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
TP-306A-CF-H1141-L5000
Turck Sensors