TP-4/0
Penn Union Terminals, TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP-4/0 Penn Union Terminals, TP Series, Aluminum Terminal Plug

MFG Item Number
TP4/0

TP-4/0 Penn Union Terminals, TP Series, Aluminum Terminal Plug

MFG Item Number
TP4/0
Item Number
TP-4/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TP Series
Item #
TP-4/0
Aluminum Terminal Plug

TP Series Information

  • For Terminating Copper or Aluminum Wire
  • Made of High Strength Aluminum Alloy, Tin Plated and Filled with Oxide Inhibitor for a Cool Running Compression Connection
  • Connector is Marked with Catalog Number, Die Index, Color Code and Required Number of Crimps

Specifications

Specifications
Manufacturer Part Number TP4/0
Manufacturer Penn Union
Product Series TP
Family Series Penn Union Terminals, TP Series
Description Aluminum Terminal Plug
Conductor Size 4/0 AWG
Pigtail Size 2/0 AWG
Pigtail Style Solid Centered
Barrel Length 2.25 "
Pigtail Length 1.22 "
Material Aluminum
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs