TP-500
Penn Union Terminals, TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP-500

Penn Union Terminals, TP Series

TP-500

Penn Union Terminals, TP Series
Aluminum Terminal Plug
Item Number
TP-500
MFG Item Number
TP500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TP Series
Item #
TP-500
Aluminum Terminal Plug

TP Series Information

  • For Terminating Copper or Aluminum Wire
  • Made of High Strength Aluminum Alloy, Tin Plated and Filled with Oxide Inhibitor for a Cool Running Compression Connection
  • Connector is Marked with Catalog Number, Die Index, Color Code and Required Number of Crimps

Specifications

Specifications
Manufacturer Part Number TP500
Manufacturer Penn Union
Product Series TP
Family Series Penn Union Terminals, TP Series
Description Aluminum Terminal Plug
Conductor Size 500 kcmil
Pigtail Size 350 kcmil
Pigtail Style Solid Centered
Barrel Length 2.87 "
Pigtail Length 1.6 "
Material Aluminum
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs