TP-53120-3S
Acme Electric Transformers, TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP-53120-3S

Acme Electric Transformers, TP Series

TP-53120-3S

Acme Electric Transformers, TP Series
TFMR 1PH 50KVA 600-120/240
Item Number
TP-53120-3S
MFG Item Number
TP531203S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, TP Series
Item #
TP-53120-3S
TFMR 1PH 50KVA 600-120/240

TP Series Information

  • General Purpose Transformer
  • Dry‑Type Distribution
  • 1‑Phase, 3‑Phase
  • Temperature Rise: 302 Degrees Fahrenheit
  • NEMA Rating: NEMA 2
Dry‑type distribution, general purpose transformers available in one or three phases. Durable and sturdy for industrial use. NEMA 2 rating.

Specifications

Specifications
Manufacturer Part Number TP531203S
Manufacturer Acme Electric
Product Series TP
Family Series Acme Electric Transformers, TP Series
Description Low Voltage Distribution Transformer - Single Phase, 600 - 120V/240V, 50kVA
Phase 1
Type Distribution
VA Rating 50,000 VA
Primary Voltage 600 V
Secondary Voltage 120 V, 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor, Wall
NEMA Rating NEMA 2
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals CSA, UL
Net Weight 340 lbs
Gross Weight 340 lbs