Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP100 ASI-Automation Systems Interconnect Terminal Blocks, Panel Mount 3-Position Terminal
TP100 ASI-Automation Systems Interconnect Terminal Blocks, Panel Mount 3-Position Terminal
This item cannot be canceled or returned
Description
Panel Mount 3-Position Terminal
Specifications
Specifications
| Manufacturer Part Number |
TP100 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Panel Mount 3-Position Terminal Block With Modular Interlocking Housing, 20-10AWG, 20A, 300V Ul |
| Type |
Modular Multiple Position Panel Mount |
| Number of Circuits |
3 |
| Current Rating |
300 A |
| UL Voltage |
20 VAC |
| Wire Size Range |
12 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TP100
ASI-Automation Systems Interconnect Terminal Blocks