TP1010LF
Burndy Terminals, TP-LF/BA-EL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP1010LF

Burndy Terminals, TP-LF/BA-EL Series

TP1010LF

Burndy Terminals, TP-LF/BA-EL Series
VIN LOCK FK 12-10, SD 10
MFG Item Number
TP1010LF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TP-LF/BA-EL Series
Item #
TP1010LF
VIN LOCK FK 12-10, SD 10

TP-LF/BA-EL Series Information

Specifications

Specifications
Manufacturer Part Number TP1010LF
Manufacturer Burndy
Product Series TP-LF/BA-EL
Family Series Burndy Terminals, TP-LF/BA-EL Series
Description VIN LOCK FK 12-10, SD 10
Terminal Type Fork
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Yellow
Material Copper
Plating Material Tin
Stud Size #10, #8, #9
Tongue Width 0.41 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0003 lbs