Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, TP Series
TP1038
Burndy Terminals, TP Series
This item cannot be canceled or returned
Description
Expanded Insulation Support Accepts Standard and Large Wire Diameters Funnel Entry ‑ Easy Wire Insertion Manufactured of Pure Electrolytic Copper Deep V Groove Serrations in the Inner Barrel ‑ Provies Added Holding Strength and Better Conductivity Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Corrosion Resistance VINYLUG™ Type TP (bulk: BA) is designed for commercial and light duty industrial control and power circuit applications. Supplied with an expanded polyvinyl chloride (PVC) insulation shroud, many tongue variations and rated 600V makes TP terminals versatile and economical.
Specifications
Specifications
Manufacturer Part Number
TP1038
Manufacturer
Burndy
Product Series
TP
Family Series
Burndy Terminals, TP Series
Description
VIN RG 12-10, STUD 3/8
Terminal Type
Ring
Wire Size Range
12-10 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Yellow
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Tongue Width
0.53 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0.0003 lbs
TP1038
Burndy Terminals, TP Series