TP106F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP106F

Burndy Terminals, TP-F Series

TP106F

Burndy Terminals, TP-F Series
VINYLUG FORK 12-10, 4-6
MFG Item Number
TP106F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TP-F Series
Item #
TP106F
VINYLUG FORK 12-10, 4-6

TP-F Series Information

  • Fork Tongue Design
  • Faster Installation ‑ Screw Needs Only to be Loosened for Termination
  • Polyvinylchloride Insulated
  • Smooth Entry

The Type TP‑F (bulk: BA‑EF) is a fork tongue variation of the TP design and makes installation easier.

Specifications

Specifications
Manufacturer Part Number TP106F
Manufacturer Burndy
Product Series TP-F
Family Series Burndy Terminals, TP-F Series
Description VINYLUG FORK 12-10, 4-6
Terminal Type Spade/Fork
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Stud Size #4, #5, #6
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.004 lbs
Gross Weight 0.004 lbs
Alternatives
44520-B10
44520-B10
Ilsco Terminals, ILSCONS Series