TP108F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP108F

Burndy Terminals, TP Series

TP108F

Burndy Terminals, TP Series
VINYLUG FORK 12-10, 6-8S
MFG Item Number
TP108F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, TP Series
Item #
TP108F
VINYLUG FORK 12-10, 6-8S

TP Series Information

  • Expanded Insulation Support Accepts Standard and Large Wire Diameters
  • Funnel Entry ‑ Easy Wire Insertion
  • Manufactured of Pure Electrolytic Copper
  • Deep V Groove Serrations in the Inner Barrel ‑ Provies Added Holding Strength and Better Conductivity
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Corrosion Resistance

VINYLUG™ Type TP (bulk: BA) is designed for commercial and light duty industrial control and power circuit applications. Supplied with an expanded polyvinyl chloride (PVC) insulation shroud, many tongue variations and rated 600V makes TP terminals versatile and economical.

Specifications

Specifications
Manufacturer Part Number TP108F
Manufacturer Burndy
Product Series TP
Family Series Burndy Terminals, TP Series
Description VINYLUG FORK 12-10, 6-8S
Terminal Type Spade/Fork
Wire Size Range 12-10 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size #6, #8
Tongue Width 0.31 "
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.004 lbs
Alternatives
44521-B10
44521-B10
Ilsco Terminals, ILSCONS Series