Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP1300
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
4 1/16 CEIL FAN BOX PVC 1/2 KO
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
4 1/16 CEIL FAN BOX PVC 1/2 KO
Octagonal or Round Styles Steel or PVC Construction 1/2~3/4 in. Knockouts 4~22.5 Cubic In. Capacity UL Approved Cooper Crouse‑Hinds Commercial Products offers several styles of ceiling boxes including: round/octagon ceiling boxes, round ceiling pans, or lampholders. Steel or PVC boxes in various mounting configurations are available to suit your application needs.
Specifications
Specifications
Product Series
CP
Manufacturer Part Number
TP1300
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
Eaton Crouse-Hinds series Ceiling Fan Box, 3 1/2, 4-1/16, Integral, 4, PVC, Fan rated, fixture rated, 14.0 cubic inch capacity
Box Type
Ceiling Fan Box, Round
Composition
PVC
Clamp Type
Integral
Capacity
14 Cubic Inches
Weight Limit
70 lbs Fan, 90 lbs Fixture
Mounting
Screws
Set Back
None
Stud Spacing
N/A
Knockouts
(3) 1/2 "
Depth
0.5 "
Net Weight
0.34 lbs
Gross Weight
0.34 lbs
TP1300
Eaton's Crouse-Hinds series Electrical Boxes, CP Series