TP1410

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP1410

Burndy Terminals, TP Series

TP1410

Burndy Terminals, TP Series
VIN RG 16-14, SD 8-10
MFG Item Number
TP1410
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TP Series
Item #
TP1410
VIN RG 16-14, SD 8-10

TP Series Information

  • Expanded Insulation Support Accepts Standard and Large Wire Diameters
  • Funnel Entry ‑ Easy Wire Insertion
  • Manufactured of Pure Electrolytic Copper
  • Deep V Groove Serrations in the Inner Barrel ‑ Provies Added Holding Strength and Better Conductivity
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Corrosion Resistance

VINYLUG™ Type TP (bulk: BA) is designed for commercial and light duty industrial control and power circuit applications. Supplied with an expanded polyvinyl chloride (PVC) insulation shroud, many tongue variations and rated 600V makes TP terminals versatile and economical.

Specifications

Specifications
Manufacturer Part Number TP1410
Manufacturer Burndy
Product Series TP
Family Series Burndy Terminals, TP Series
Description VIN RG 16-14, SD 8-10
Terminal Type Ring
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size #10, #8
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.002 lbs
Alternatives
44213-B10
44213-B10
Ilsco Terminals, ILSCONS Series