TP1410Z

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP1410Z Burndy Terminals, TP-Z Series, VIN FK FL 16-14, SD 8-10

MFG Item Number
TP1410Z

TP1410Z Burndy Terminals, TP-Z Series, VIN FK FL 16-14, SD 8-10

MFG Item Number
TP1410Z
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TP-Z Series
Item #
TP1410Z
VIN FK FL 16-14, SD 8-10

TP-Z Series Information

  • Flange Fork Tongue Design
  • Allows Fast Installation ‑ Screw Only has to be Loosened for Termination
  • The Flanges on the End of the Fork Terminal Aid in Preventing a Slightly Loose Terminal from Becoming Fully Disconnected from the Screw
  • Flanges Make Re‑Securing a Loose Terminal Easier

VINYLUG™ Type TP‑Z (bulk: BA‑EZ) is a variation of the Type TP and employs a flanged fork tongue for fast installation and security.

Specifications

Specifications
Manufacturer Part Number TP1410Z
Manufacturer Burndy
Product Series TP-Z
Family Series Burndy Terminals, TP-Z Series
Description VIN FK FL 16-14, SD 8-10
Terminal Type Spade/Fork - Flanged
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size #10, #8
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0002 lbs