TP142F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP142F Burndy Terminals, TP-F Series, Fork Terminal, #1-2 Stud, 16-14AWG,

MFG Item Number
TP142F

TP142F Burndy Terminals, TP-F Series, Fork Terminal, #1-2 Stud, 16-14AWG,

MFG Item Number
TP142F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TP-F Series
Item #
TP142F
Fork Terminal, #1-2 Stud, 16-14AWG,

TP-F Series Information

  • Fork Tongue Design
  • Faster Installation ‑ Screw Needs Only to be Loosened for Termination
  • Polyvinylchloride Insulated
  • Smooth Entry

The Type TP‑F (bulk: BA‑EF) is a fork tongue variation of the TP design and makes installation easier.

Specifications

Specifications
Manufacturer Part Number TP142F
Manufacturer Burndy
Product Series TP-F
Family Series Burndy Terminals, TP-F Series
Description Fork Terminal, #1-2 Stud, 16-14AWG, Vinyl Insulation, Vinylug
Terminal Type Spade/Fork
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size #1, #2
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs
Alternatives
BA14EF2
BA14EF2
Burndy Terminals, BA-EF Series