Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TP16099 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, LAMPHOLDER KEYLESS FEED THRU
TP16099 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, LAMPHOLDER KEYLESS FEED THRU
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
LAMPHOLDER KEYLESS FEED THRU
Octagonal or Round Styles Steel or PVC Construction 1/2~3/4 in. Knockouts 4~22.5 Cubic In. Capacity UL Approved Cooper Crouse‑Hinds Commercial Products offers several styles of ceiling boxes including: round/octagon ceiling boxes, round ceiling pans, or lampholders. Steel or PVC boxes in various mounting configurations are available to suit your application needs.
Specifications
Specifications
Product Series
CP
Manufacturer Part Number
TP16099
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
Eaton Crouse-Hinds series Lamp holder, 4, Plastic, Lamp holder, keyless, feed through
Box Type
Lampholder, Keyless, Feed Thru
Composition
PVC
Capacity
29 Cubic Inches
Mounting
Screws
Set Back
None
Stud Spacing
N/A
Knockouts
N/A
Approvals
UL
Net Weight
0.23 lbs
Gross Weight
0.23 lbs
TP16099
Eaton's Crouse-Hinds series Electrical Boxes, CP Series