Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, TP-BF Series
TP1610BF
Burndy Terminals, TP-BF Series
22-18 V/I #10 Block Spade
This item cannot be canceled or returned
Description
22-18 V/I #10 Block Spade
Specifications
Specifications
| Manufacturer Part Number |
TP1610BF |
| Manufacturer |
Burndy |
| Product Series |
TP-BF |
| Family Series |
Burndy Terminals, TP-BF Series |
| Description |
22-18 V/I #10 Block Spade |
| Terminal Type |
Fork |
| Insulated |
Insulated |
| Insulation Material |
Vinyl (PVC) |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10, #8, #9 |
| Tongue Width |
0.31 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.0002 lbs |
TP1610BF
Burndy Terminals, TP-BF Series